Shop All Cable Ties
Rip-Tie
6" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # H-06-010-BK-WO
Zoro # G1589071
original price:
$39.00
18% off
new price: $31.69
/pk 10, $3.17/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-06-010-BK-WO
- Zoro # G1589071
- UPC # 733178140000
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | 1.00" |
Max. Bundle Dia. | 1.5" |
Length (Straight Wireway) | 6 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Marking | Yes |
Mountable | No |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -70 Degrees F |
Package Style | Individual |
Closure Type | Wrap |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 6 in, Mountable No, Package Style Individual, Color Black, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- IFM Wireable M8 connector (E11255)
- DIVERSIFIED AC Go/No-Go Current Monitor (CMG-0101)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Black 1/2" (G-P8-045-BK)
- RIP-TIE Hook and Loop Tape, 1"x75 ft. (Q-75-HRL-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Black (F-18-IPL-BK)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie BK PK 7 (Q-35-007-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- STEEL GRIP CABLETIE 8""75#WHT 1000PK (75S-200-8-NM)
- Rip-Tie Cable Ties