Rip-Tie

4" L Wrap Hook-&-Loop Cable Tie Gray PK 5


product price: $21.15
/pk 5, $4.23/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 4"
  • Width 1.00"
  • Tensile Strength 90 lb.
  • Max. Bundle Dia. 1.0"
  • Material Nylon
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rip-Tie
  • MFR # C-04-005-GY
  • Zoro # G1588450
  • UPC #
    733178260838
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 4"
Width 1.00"
Max. Bundle Dia. 1.0"
Length (Straight Wireway) 4 in

Details

Color Gray
Item Hook-and-Loop Cable Tie
Tensile Strength 90 lb.
Material Nylon
Temp. Range -70 Degrees to 200 Degrees F, -20 Degrees to 225 Degrees F
Includes Acrylic Adhesive Back for Permanent Attachment to Smooth Surface
Basic Material Nylon
Thickness 0.19"
Design Wrap
Mounting Style Adhesive
Flame Retardant No
Closure Type Wrap
Package Style Individual
Mountable Yes
Marking No
Max. Temp. Rating 225 Degrees F
Min. Temp. Rating -20 Degrees F

Description

Hook-and-Loop Mountable Cable Tie, Adhesive, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 4 in, Mountable Yes, Package Style Individual, Color Gray, Thickness 0.19 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 1.50 in, Includes Acrylic Adhesive Back, Marking No, Max. Temp. Rating 225 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style Adhesive, Temp. Range -20 Degrees to 225 Degrees F, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.