Shop All Cable Ties
Rip-Tie
3.5" L Wrap Hook-&-Loop Cable Tie White PK 56
Mfr # Q-35-056-W
Zoro # G1587708
product price: $24.99
/pk 56, $0.45/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Color White
- Width 0.25"
- Tensile Strength 14 lb.
- Max. Bundle Dia. 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # Q-35-056-W
- Zoro # G1587708
- UPC # 733178052402
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.5" |
Width | 0.25" |
Max. Bundle Dia. | 0.8" |
Length (Straight Wireway) | 3.5 in |
Details
Color | White |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 14 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.03" |
Flame Retardant | No |
Mountable | No |
Package Style | Individual |
Marking | No |
Max. Temp. Rating | 220 Degrees F |
Closure Type | Wrap with Slot |
Min. Temp. Rating | 0 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 14 lb, Width 0.25 in, Closure Type Wrap with Slot, Length 3.5 in, Mountable No, Package Style Individual, Color White, Thickness 0.03 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 0.50 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- RIP-TIE Durable Woven Strap, Orange, 2"x24", PK10 (J-24-E10-O)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- GARDNER BENDER Cable Ties 8In Blk Mounting (45-308MTUVB)
- Rip-Tie Cable Ties