Shop All Cable Ties
Rip-Tie
3.5" L Wrap Hook-&-Loop Cable Tie White PK 56
Mfr # Q-35-056-BK
Zoro # G1587699
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Color White
- Width 0.25"
- Tensile Strength 14 lb.
- Max. Bundle Dia. 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # Q-35-056-BK
- Zoro # G1587699
- UPC # 733178052495
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.5" |
Width | 0.25" |
Max. Bundle Dia. | 0.8" |
Length (Straight Wireway) | 3.5 in |
Details
Color | White |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 14 lb. |
Material | Nylon/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Nylon |
Thickness | 0.03" |
Design | Wrap |
Flame Retardant | No |
Package Style | Individual |
Marking | No |
Min. Temp. Rating | 0 Degrees F |
Max. Temp. Rating | 220 Degrees F |
Mountable | No |
Closure Type | Wrap with Slot |
Description
Hook-and-Loop Cable Tie, Individual, Wrap with Slot, Tensile Strength 14 lb, Width 0.25 in, Closure Type Wrap with Slot, Length 3.5 in, Mountable No, Package Style Individual, Color Black, Thickness 0.03 in, Material Nylon, Polyethylene, Flame Retardant No, Max. Bundle Dia. 0.50 in, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- EATON BUSSMANN Limiter Fuse, ANN Series, 50A, Very Fast Acting, 125V AC, Bolt-On (ANN-50)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3662)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- METRA ELECTRONICS 8 INCH CABLE TIE BLACK, PK 100 (BCT8)
- Rip-Tie Cable Ties