Shop All Cable Ties
Rip-Tie
30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN
Mfr # G-10-030-GN
Zoro # G2469839
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 38 lb.
- Max. Bundle Dia. Variable
- Material Polyester/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
- Basic Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # G-10-030-GN
- Zoro # G2469839
- UPC # 733178180624
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 30 ft. |
Width | 1.00" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 30 ft |
Details
Color | Green |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 38 lb. |
Material | Polyester/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Polyester |
Thickness | 0.03" |
Design | Cut to Length |
Flame Retardant | No |
Mountable | No |
Min. Temp. Rating | 0 Degrees F |
Package Style | Cut to Length |
Marking | No |
Closure Type | Wrap |
Max. Temp. Rating | 220 Degrees F |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 38 lb, Width 1 in, Closure Type Wrap, Length 30 ft, Mountable No, Package Style Cut to Length, Color Green, Thickness 0.03 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. (G-75-MRL-BK)
- RIP-TIE Hook and Loop Strap, 3/4x7", PK20 (K-07-GET-BK)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- Rip-Tie Cable Ties