Shop All Cable Ties
Rip-Tie
30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK
Mfr # G-10-030-BK
Zoro # G2469857
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 38 lb.
- Max. Bundle Dia. Variable
- Material Polyester/Polyethylene
- Temp. Range 0 Degrees to 220 Degrees F
- Basic Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # G-10-030-BK
- Zoro # G2469857
- UPC # 733178180600
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 30 ft. |
Width | 1.00" |
Max. Bundle Dia. | Variable |
Length (Straight Wireway) | 30 ft |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 38 lb. |
Material | Polyester/Polyethylene |
Temp. Range | 0 Degrees to 220 Degrees F |
Basic Material | Polyester |
Thickness | 0.03" |
Design | Cut to Length |
Flame Retardant | No |
Max. Temp. Rating | 220 Degrees F |
Marking | No |
Package Style | Cut to Length |
Closure Type | Wrap |
Min. Temp. Rating | 0 Degrees F |
Mountable | No |
Description
Hook-and-Loop Cable Tie Roll, Cut to Length, Wrap, Tensile Strength 38 lb, Width 1 in, Closure Type Wrap, Length 30 ft, Mountable No, Package Style Cut to Length, Color Black, Thickness 0.03 in, Material Polyester, Flame Retardant No, Max. Bundle Dia. Variable, Marking No, Max. Temp. Rating 220 Degrees F, Min. Temp. Rating 0 Degrees F, Temp. Range 0 Degrees to 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-075-BK)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x2" (C-02-050-W)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-06-010-RW)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Pink, 1000/Case (CT444L)
- Rip-Tie Cable Ties