Shop All Cable Ties
Rip-Tie
24" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # EW-24-010-BK
Zoro # G1588505
product price: $84.19
/pk 10, $8.42/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 6.5"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # EW-24-010-BK
- Zoro # G1588505
- UPC # 733178064108
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24" |
Width | 2.00" |
Max. Bundle Dia. | 6.5" |
Length (Straight Wireway) | 2 ft |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.19" |
Design | Wrap |
Flame Retardant | No |
Mountable | No |
Closure Type | Wrap |
Marking | No |
Package Style | Individual |
Min. Temp. Rating | -70 Degrees F |
Max. Temp. Rating | 200 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 2 in, Closure Type Wrap, Length 2 ft, Mountable No, Package Style Individual, Color Black, Thickness 0.19 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 6.50 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11585701)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Yellow 1/2 (G-P8-045-Y)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-75-1RL-O)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (NW-10-G10-BK)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Pink, 1000/Case (CT115L)
- Rip-Tie Cable Ties