Shop All Cable Ties
Rip-Tie
2" L Wrap Hook-&-Loop Cable Tie BK PK 5
Mfr # C-02-005-BK
Zoro # G1588496
product price: $14.15
/pk 5, $2.83/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2"
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 0.5"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # C-02-005-BK
- Zoro # G1588496
- UPC # 733178260203
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 2" |
Width | 1.00" |
Max. Bundle Dia. | 0.5" |
Length (Straight Wireway) | 2 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F, -20 Degrees to 225 Degrees F |
Includes | Acrylic Adhesive Back for Permanent Attachment to Smooth Surface |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.19" |
Mounting Style | Adhesive |
Flame Retardant | No |
Max. Temp. Rating | 225 Degrees F |
Marking | No |
Min. Temp. Rating | -20 Degrees F |
Package Style | Individual |
Mountable | Yes |
Closure Type | Wrap |
Description
Hook-and-Loop Mountable Cable Tie, Adhesive, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 2 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.19 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 0.75 in, Includes Acrylic Adhesive Back, Marking No, Max. Temp. Rating 225 Degrees F, Min. Temp. Rating -20 Degrees F, Mounting Style Adhesive, Temp. Range -20 Degrees to 225 Degrees F, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- TELEMECANIQUE SENSORS Limit Switch, NC-NO SPDT-DB; Form Z, 15A @ 600V AC (9007AW42)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-MRL-V)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- Q2 PRODUCTS 8" Black UV Resist 50 lb Cable Tie 100/bag (CBL 8-50-BLK)
- Rip-Tie Cable Ties