Shop All Cable Ties
Rip-Tie
18" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # EW-18-010-BK
Zoro # G1588511
product price: $76.49
/pk 10, $7.65/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 4.0"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # EW-18-010-BK
- Zoro # G1588511
- UPC # 733178063903
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18" |
Width | 2.00" |
Max. Bundle Dia. | 4.0" |
Length (Straight Wireway) | 18 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.19" |
Flame Retardant | No |
Mountable | No |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -70 Degrees F |
Package Style | Individual |
Closure Type | Wrap |
Marking | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 2 in, Closure Type Wrap, Length 18 in, Mountable No, Package Style Individual, Color Black, Thickness 0.19 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 4.00 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Blue (3SU1102-6AA50-1AA0)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLK.500)
- BELL OUTDOOR Connector (4802-4)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-1RL-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK100 (Y-06-XRL-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x16" (N-16-G10-BK)
- RIP-TIE Reusable Strap, Orange, 1"x6", PK10 (HH-06-010-O)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- Rip-Tie Cable Ties