Shop All Cable Ties
Rip-Tie
16" L Buckle Hook-and-Loop Cinch Strap BK PK 10
Mfr # OW-16-G10-BK
Zoro # G1588356
product price: $75.39
/pk 10, $7.54/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Color Black
- Width 2.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 4.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # OW-16-G10-BK
- Zoro # G1588356
- UPC # 733178601600
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 16" |
Width | 2.00" |
Max. Bundle Dia. | 4.0" |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 16 in |
Details
Color | Black |
Item | Hook-and-Loop Cinch Strap |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Brass Grommets and Polypropylene Webbing |
Basic Material | Nylon |
Thickness | 0.38" |
Design | Buckle |
Mounting Style | End Grommet |
Flame Retardant | No |
Marking | No |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Closure Type | Buckle |
Mountable | Yes |
Min. Temp. Rating | -70 Degrees F |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 2 in, Closure Type Buckle, Length 16 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 4.00 in, Includes Brass Grommets and Polypropylene Webbing, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- CANTEX BODY CONDUIT PVC T 1"" (5133565U)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- GROTE Junction Box, 7 Terminal (82-1000)
- RIP-TIE Heavy Duty Strap, Grey, 1"x18", PK50 (OW-18-050-GY)
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK100 (Y-06-XRL-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-20-030-BK)
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- Rip-Tie Cable Ties