Shop All Cable Ties
Rip-Tie
16" L Buckle Hook-and-Loop Cinch Strap BK
Mfr # OW-16-G1P-BK
Zoro # G1893285
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Color Black
- Width 2.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 4.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # OW-16-G1P-BK
- Zoro # G1893285
- UPC # 733178602201
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 16" |
Width | 2.00" |
Max. Bundle Dia. | 4.0" |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 16 in |
Details
Color | Black |
Item | Hook-and-Loop Cinch Strap |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Brass Grommets and Polypropylene Webbing |
Basic Material | Nylon |
Design | Buckle |
Thickness | 0.38" |
Mounting Style | End Grommet |
Flame Retardant | No |
Min. Temp. Rating | -70 Degrees F |
Closure Type | Buckle |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Marking | No |
Mountable | Yes |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 2 in, Closure Type Buckle, Length 16 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Brass, Nylon, Flame Retardant No, Max. Bundle Dia. 4.00 in, Includes Brass Grommets and Polypropylene Webbing, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- GE CURRENT Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2E)
- SCHNEIDER ELECTRIC Panel mounted RJ45 port, Harmony XB5, plastic, 22mm, for ethernet interface, RJ45 jack (XB5PRJ45)
- RIP-TIE Rip-Tie Unitag 2 In. Label Plates 10-Pack (113 0862)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-1RL-BK)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (Y-06-120-BK)
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 (M-07-ESLT-GY)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- Rip-Tie Cable Ties