Shop All Cable Ties
Rip-Tie
14" L Wrap Hook-&-Loop Cable Tie RD PK 10
Mfr # H-14-010-RD
Zoro # G1588688
product price: $31.99
/pk 10, $3.20/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Red
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-14-010-RD
- Zoro # G1588688
- UPC # 733178161265
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14" |
Width | 1.00" |
Max. Bundle Dia. | 3.8" |
Length (Straight Wireway) | 14 in |
Details
Color | Red |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Min. Temp. Rating | -70 Degrees F |
Mountable | No |
Package Style | Individual |
Max. Temp. Rating | 200 Degrees F |
Marking | No |
Closure Type | Wrap |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 14 in, Mountable No, Package Style Individual, Color Red, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.75 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- LEVITON Locking Plug (7765C)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK14 (Q-55-014-BK)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-215-010-BK-WO)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie Violet PK 10 (H-09-010-V-WO)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Black (Y-05-144-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Black (F-18-IPL-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-MRL-Y)
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- Rip-Tie Cable Ties