Shop All Cable Ties
Rip-Tie
14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10
Mfr # H-14-010-RW
Zoro # G1588679
product price: $28.99
/pk 10, $2.90/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Rainbow
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-14-010-RW
- Zoro # G1588679
- UPC # 733178161272
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14" |
Width | 1.00" |
Max. Bundle Dia. | 3.8" |
Length (Straight Wireway) | 14 in |
Details
Color | Rainbow |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Thickness | 0.13" |
Design | Wrap |
Flame Retardant | No |
Marking | No |
Min. Temp. Rating | -70 Degrees F |
Package Style | Individual |
Mountable | No |
Closure Type | Wrap |
Max. Temp. Rating | 200 Degrees F |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 14 in, Mountable No, Package Style Individual, Color Rainbow, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.75 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- AC WORKS 1.5FT L6-30P 30A 250V Locking Plug to 6-50 Welder Connector (WDL630650-018)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie RD (W-75-MRL-RD)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-05-030-BK)
- RIP-TIE Heavy Duty Strap, Orange, 2"x22", PK10 (OW-22-G10-O)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- Rip-Tie Cable Ties