Shop All Cable Ties
Rip-Tie
14" L Wrap Hook-&-Loop Cable Tie GN PK 10
Mfr # H-14-010-GN-WO
Zoro # G1588609
product price: $30.99
/pk 10, $3.10/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Green
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-14-010-GN-WO
- Zoro # G1588609
- UPC # 733178140437
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14" |
Width | 1.00" |
Max. Bundle Dia. | 3.8" |
Length (Straight Wireway) | 14 in |
Details
Color | Green |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Marking | Yes |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -70 Degrees F |
Package Style | Individual |
Closure Type | Wrap |
Mountable | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 14 in, Mountable No, Package Style Individual, Color Green, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.75 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BX84)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-MRL-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (W-15-MRL-GN)
- RIP-TIE Heavy Duty Strap, Yellow, 1"x6", PK100 (S-06-100-Y)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- RIP-TIE Heavy Duty Strap, Brown, 1"x7", PK2 (NW-07-G02-BN)
- MIGHTY TIE Cable Ties, 14", UV Black, Standard Duty, PK100 (MT14500C)
- Rip-Tie Cable Ties