Shop All Cable Ties
Rip-Tie
14" L Wrap Hook-&-Loop Cable Tie Brown PK 10
Mfr # H-14-010-BN-WO
Zoro # G1588627
product price: $31.99
/pk 10, $3.20/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Brown
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # H-14-010-BN-WO
- Zoro # G1588627
- UPC # 733178140413
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14" |
Width | 1.00" |
Max. Bundle Dia. | 3.8" |
Length (Straight Wireway) | 14 in |
Details
Color | Brown |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Closure Type | Wrap |
Mountable | No |
Min. Temp. Rating | -70 Degrees F |
Marking | Yes |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 14 in, Mountable No, Package Style Individual, Color Brown, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.75 in, Includes Ties for Attachment to Cable, Marking Yes, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Green (2359)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT34-20)
- RIP-TIE Reusable Strap, Green, 1"x14", PK10 (HB-14-010-GN)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-75-MRL-BU)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x12" (N-12-010-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- Rip-Tie Cable Ties