Shop All Cable Ties
Rip-Tie
14" L Wrap Hook-&-Loop Cable Tie BK PK 10
Mfr # H-14-010-BK
Zoro # G1588749
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rip-Tie
- MFR # H-14-010-BK
- Zoro # G1588749
- UPC # 733178161203
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14" |
Width | 1.00" |
Max. Bundle Dia. | 3.8" |
Length (Straight Wireway) | 14 in |
Details
Color | Black |
Item | Hook-and-Loop Cable Tie |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Ties for Attachment to Cable |
Basic Material | Nylon |
Design | Wrap |
Thickness | 0.13" |
Flame Retardant | No |
Closure Type | Wrap |
Min. Temp. Rating | -70 Degrees F |
Mountable | No |
Marking | No |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Tensile Strength 90 lb, Width 1 in, Closure Type Wrap, Length 14 in, Mountable No, Package Style Individual, Color Black, Thickness 0.13 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 3.75 in, Includes Ties for Attachment to Cable, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 14.6" L Cable Tie Black PK 1000 (CT15BK50-C)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-2S17D8-201)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BA45)
- RIP-TIE Heavy Duty Strap, Blue, 2"x30", PK50 (E-30-050-BU)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie GN PK 10 (H-09-010-GN-WO)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-07-G10-BK)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 (M-07-ESLT-GY)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- Rip-Tie Cable Ties