Shop All Cable Ties
Rip-Tie
10" L Buckle Hook-and-Loop Cinch Strap BK PK 2
Mfr # N-10-G02-BK
Zoro # G2470146
product price: $11.49
/pk 2, $5.75/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # N-10-G02-BK
- Zoro # G2470146
- UPC # 733178572009
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10" |
Width | 1.00" |
Max. Bundle Dia. | 2.5" |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 10 in |
Details
Color | Black |
Item | Hook-and-Loop Cinch Strap |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Brass Grommets |
Basic Material | Nylon |
Thickness | 0.38" |
Design | Buckle |
Mounting Style | End Grommet |
Flame Retardant | No |
Marking | No |
Max. Temp. Rating | 200 Degrees F |
Mountable | Yes |
Package Style | Individual |
Min. Temp. Rating | -70 Degrees F |
Closure Type | Buckle |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 1 in, Closure Type Buckle, Length 10 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.50 in, Includes Brass Grommets, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- RIP-TIE Heavy Duty Strap, Grey, 1"x18", PK50 (OW-18-050-GY)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-10-030-BU)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x22" (N-22-G10-BK)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-1RL-W)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Vi, PK 10 (RLH-065-010-RW-WO)
- PARTNERS BRAND Cable Ties, 40#, 5 1/2", Natural, 1000/Case (CT540)
- Rip-Tie Cable Ties