Shop All Cable Ties
Rip-Tie
10" L Buckle Hook-and-Loop Cinch Strap BK PK 10
Mfr # N-10-G10-BK
Zoro # G1588380
product price: $41.15
/pk 10, $4.12/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
- Color Black
- Width 1.00"
- Tensile Strength 90 lb.
- Max. Bundle Dia. 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Tie
- MFR # N-10-G10-BK
- Zoro # G1588380
- UPC # 733178570609
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10" |
Width | 1.00" |
Max. Bundle Dia. | 2.5" |
Screw Mount Hole Size | 0.25 in |
Length (Straight Wireway) | 10 in |
Details
Color | Black |
Item | Hook-and-Loop Cinch Strap |
Tensile Strength | 90 lb. |
Material | Nylon |
Temp. Range | -70 Degrees to 200 Degrees F |
Includes | Brass Grommets |
Basic Material | Nylon |
Design | Buckle |
Thickness | 0.38" |
Mounting Style | End Grommet |
Flame Retardant | No |
Max. Temp. Rating | 200 Degrees F |
Package Style | Individual |
Closure Type | Buckle |
Min. Temp. Rating | -70 Degrees F |
Marking | No |
Mountable | Yes |
Description
Hook-and-Loop Cinch Strap, Buckle, End Grommet, Individual, Tensile Strength 90 lb, Width 1 in, Closure Type Buckle, Length 10 in, Mountable Yes, Package Style Individual, Color Black, Thickness 0.38 in, Material Nylon, Flame Retardant No, Max. Bundle Dia. 2.50 in, Includes Brass Grommets, Screw Mount Hole Size 0.25 in, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -70 Degrees F, Mounting Style End Grommet, Temp. Range -70 Degrees to 200 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 31.8 cu in, Masonry Box, 2 Gang, Steel, Rectangular (691)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421SW)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- RIP-TIE Heavy Duty Strap, Orange, 2"x22", PK10 (OW-22-G10-O)
- RIP-TIE Hook and Loop Tape, 1x15 ft. (W-15-HRL-W)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- RIP-TIE Heavy Duty Strap, Black, 1"x22", PK10 (NW-22-G10-BK)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- Rip-Tie Cable Ties