Shop All Cable Ties
Rip-Lock Cablewrap
Strap, Reusable, Orange, PK100, 1x9.5"
Mfr # RLH-095-100-O
Zoro # G6221971
product price: $234.99
/pk 100, $2.35/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rip-Lock Cablewrap
- MFR # RLH-095-100-O
- Zoro # G6221971
- Country of Origin United States
- Category Cable Ties
Details
Color | Orange |
Item | Reusable strap, Orange PK100 1inx9.5in |
Description
Reusable strap, Orange PK100 1inx9.5in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Yellow (HS359-S10-YELLOW)
- HARTING Han B Base Panel 1 Lever (09300100305)
- RIP-LOCK CABLEWRAP Strap, Reusable, Red, PK10, 1x6.5" (RLH-065-010-RD)
- RIP-LOCK CABLEWRAP Strap, Reusable, Green, PK10, 1x6.5" (RLH-065-010-GN)
- RIP-LOCK CABLEWRAP Strap, Reusable, Violet, PK10, 1x6.5" (RLH-065-010-V)
- RIP-LOCK CABLEWRAP Strap, Reusable, Orange, PK10, 1x6.5" (RLH-065-010-O)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- TARPS NOW 14 in. Nylon Black Cable Zip Ties, 100PK (TACT14BK-100)
- RIP-TIE Strap, Heavy Duty, Black, PK50, 1x10" (N-10-G50-BK)
- Rip-Lock Cablewrap Cable Ties