Shop All Toilet Paper Dispensers & Holders
Riobel
Zendo Toilet Paper Holder
Mfr # ZO3BK
Zoro # G808451889
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Black
- Length 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ZO3BK
- Zoro # G808451889
- UPC # 883186533544
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 5.7 in |
Height | 4.13 in |
Width | 4.72 in |
Dispenser Height | 3.5 in |
Dispenser Depth | 2.15 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC PF Precision Cleaner, 14 Wt Oz (02190)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- TOTER 45 Gal. Rigid Liner for 45-Gallon Litter Container (840-K) - Black (RL045)
- RIOBEL Paper Holder (PX3BG)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- SPECTRUM Holder Paper Towel White (40200)
- DELTA Double Tissue, Holder (79955)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- Riobel Toilet Paper Dispensers & Holders