Shop All Shower Faucets
Riobel
Zendo 1/2 Volume Control Trim
Mfr # TZOTQ20BK
Zoro # G208457276
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.63 in
- Width 5.25 in
- Height 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # TZOTQ20BK
- Zoro # G208457276
- UPC # 883186533513
- Country of Origin Italy
- Category Shower Faucets
Dimensions
Length | 5.63 in |
Width | 5.25 in |
Height | 3.25 in |
Details
Finish | Black |
Description
- •Designed for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL35, 3UL36, 3UM23 (310387)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330707)
- LEGEND VALVE 1/2" X 36" BLACK NIPPLE (355-263)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (706113-0432)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- Riobel Shower Faucets