Shop All Bathtub Faucets
Riobel
Wall-Mount Tub Faucet Plate Vy In Chrome
Mfr # 050-921C
Zoro # G308461616
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.5 in
- Overall Height 2 in
- Application Bathroom
- Overall Width 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 050-921C
- Zoro # G308461616
- UPC # 883186220420
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 12.5 in |
Overall Height | 2 in |
Overall Width | 5.9 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT2)
- DIXON Dust Plug, Type DP, 316 Stainless Steel, 4 (G400-DP-SS)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P840)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/4 in Pipe Size (1406-012)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- Riobel Bathtub Faucets