Shop All Bathtub Faucets
Riobel
Wall-Mount Tub Faucet Plate Us Mz In Chrome
Mfr # 050-421C
Zoro # G908461627
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Overall Height 2 in
- Overall Length 12.3 in
- Overall Width 6 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 050-421C
- Zoro # G908461627
- UPC # 883186202198
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Height | 2 in |
Overall Length | 12.3 in |
Overall Width | 6 in |
Details
Application | Bathroom |
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY PLUS KORKY PLUS FLAPPER 3 PAK (2001TP)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.28, 1.28 gpf, Champion Flushing System, Floor Mount, White (211AA.105.020)
- B&K 1-1/2 In. Threaded Schedule 80 PVC Union (164-107)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8BLPV-NF)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- Riobel Bathtub Faucets & Accessories