Shop All Bathtub Faucets
Riobel
Wall-Mount Tub Faucet Plate Us Mz In Brushed Nickel
Mfr # 050-421BN
Zoro # G108461694
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.3 in
- Application Bathroom
- Overall Height 2 in
- Overall Width 6 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 050-421BN
- Zoro # G108461694
- UPC # 883186309569
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 12.3 in |
Overall Height | 2 in |
Overall Width | 6 in |
Details
Application | Bathroom |
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- B & K Hydrostop Tlt Repair Kit (FLT231)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size (819-005)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 10)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- Riobel Bathtub Faucets