Shop All Bathtub Faucets
Riobel
Wall-Mount Tub Faucet
Mfr # 0321
Zoro # G708461711
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11 in
- Overall Length 6.75 in
- Application Bathroom
- Overall Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 0321
- Zoro # G708461711
- UPC # 883186216065
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Width | 11 in |
Overall Length | 6.75 in |
Overall Height | 3.5 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2 1/2 In (HDPZ-250)
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNK04)
- FULFLO String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (E23R10)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- Riobel Bathtub Faucets & Accessories