Shop All Faucet Accessories
Riobel
Wall Lavatory Spout Px11 In Chrome
Mfr # 3881C
Zoro # G208454800
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Length (In.) 2 in
- Width 9.88 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 3881C
- Zoro # G208454800
- UPC # 883186213842
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 2 in |
Width | 9.88 in |
Height | 1 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L (HDSS-150)
- ZURN Vacuum Breaker, 1 In., FNPT x FNPT, 125 psi (1-35XL)
- WATTS Reduced pressure zone backflow preventer (3/4 LF009M3-QT-FS)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220676)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6420ORB)
- COMPONENT HARDWARE Dipper Well Faucet Only Brass Chrome Plated 1.33GPM (KL22-3100)
- KOHLER Spray Assembly (1259236-VS)
- MOEN Wand Kit (191004BL)
- MOEN SSPRY KIT (191929)
- MOEN SSPRY KIT (191940)
- Riobel Faucet Accessories