Shop All Handles, Levers & Controls
Riobel
Volume Control Handle Ts In Polished Nickel
Mfr # 1503PN
Zoro # G808454927
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 2.8 in
- Overall Width 2.5 in
- Height 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1503PN
- Zoro # G808454927
- UPC # 883186348117
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 2.8 in |
Overall Width | 2.5 in |
Height | 2.4 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HGMHDF)
- THRIFCO PLUMBING Eljer Toilet Repair Flapper, White (4401254)
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 3" Size (06S011N03030)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- T&S BRASS 4 in Cold Wrist Handle (B-WH4C-NS)
- IRONWERKS DESIGNS Red Vintage Water Faucet Valve Handle, 3PK (RED_WTR_FAUCET)
- PROPLUS Moen Shower Handle in Clear (2031021)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (950)
- MOEN Handle Kit, 148820CSL (148820CSL)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- PFISTER Pfister Handle Porc Pb (940-052V)
- Riobel Handles, Levers & Controls