Shop All Handles, Levers & Controls
Riobel
Volume Control Handle Sa In Polished Nickel
Mfr # 1573PN
Zoro # G908460637
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 2.36 in
- Overall Width 2.36 in
- Height 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1573PN
- Zoro # G908460637
- UPC # 883186419374
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 2.36 in |
Overall Width | 2.36 in |
Height | 4.33 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Butt Weld Domed Cap - 1.871" Long 304SS (16W-6-5-304)
- HOSE MASTER 1-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ150SMU120)
- ZORO SELECT 3/4" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N034014)
- T&S BRASS Gooseneck Spout, Swivel, 3/8 In, Brass (133X)
- KOHLER Handle (1106729-CP)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- PROPLUS Diverter Handle for Union Brass (555841)
- CHICAGO FAUCET Wall-Mounted Bedpan Washer, Cross Handle, Inlet Size 1/2", Chrome Plated (809-CP)
- MOEN Brushed gold air switch (AS-4201-BG)
- MOEN Monticello Handle Kit (100012)
- LARSEN SUPPLY CO HC-115 Sterling Star Flow Faucet Twin Handle- Chrome (656254)
- Riobel Handles, Levers & Controls