Shop All Plumbing Parts
Riobel
Vaccum Bracker Assembly In Brushed Nickel
Mfr # 6632BN
Zoro # G708769794
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height (In.) 2.5 in
- Width (In.) 2.5 in
- Application Bathroom
- Length 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 6632BN
- Zoro # G708769794
- UPC # 883186331232
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 2.5 in |
Width (In.) | 2.5 in |
Length | 2.6 in |
Details
Finish | Brushed Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 3/8)
- COMPONENT HARDWARE Strainer, Drain , Twistlock (DSS-Y003-KT)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32H970)
- CHICAGO FAUCET Washer, 333-103JKNF (333-103JKNF)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- SLOAN El152 Screws For Cover Plate (EL152)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- LIBERTY HARDWARE BATH UNLIMIT Liberty Hardware Bath Unlimit DF6336SS 36 in. Stainless Steel Heavy Duty Grab Bar (DF6336SS)
- MUELLER INDUSTRIES/B & K B & K Escutcheon, 1/2 in W, Steel, Chrome, For: CTS Tubes (158-603)
- PFISTER Pfister Screw #10 S/P Head (971-7030)
- Riobel Plumbing Parts & Accessories