Shop All Handles, Levers & Controls
Riobel
Thermostatic Handle 2-Way Zo In Chrome
Mfr # 1648C
Zoro # G908460583
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7 in
- Length (In.) 5.2 in
- Overall Width 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 1648C
- Zoro # G908460583
- UPC # 883186417370
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 1.7 in |
Length (In.) | 5.2 in |
Overall Width | 2.2 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- ZORO SELECT 1/8" MNPT x FNPT 316 SS Street Elbow (60SE113N018)
- ADVANCE TABCO Hands Free Wand Attachment For Hand Wash (K-400)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X25)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- KOHLER Handle Service Kit (1160831-CP)
- MOEN Stem Extension, Chateau 3 Handle Tub/Shower Diverter Knob (94543)
- KOHLER Kit, Handle Assy (1261116-CP)
- KOHLER Handle, Lav (1025000-A-CP)
- MOEN Handle Insert Kit (114336ORB)
- ENERPAC Handle (A1009070)
- Riobel Kitchen Faucets & Accessories