Shop All Handles, Levers & Controls
Riobel
Thermo. Handle Tq In Polished Nickel
Mfr # 1474PN
Zoro # G908460743
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 2.4 in
- Length (In.) 2.6 in
- Overall Width 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1474PN
- Zoro # G908460743
- UPC # 883186402444
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.4 in |
Length (In.) | 2.6 in |
Overall Width | 2.6 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT SS Threaded Outlet (4307002860)
- DELTA Single Knob Handle Kit, Chrome (RP5212)
- PARKER SLEEVE (12 TX-S)
- MASTER MAGNETICS Powerful Handle Magnet (7501)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- MOEN Handle Kit, 93989V (93989V)
- SLOAN Handle G143A Cp Handle Assembly (0307100)
- PROPLUS MOEN Chateau Shower Handle in Clear (133069)
- MOEN Handle Kit, 188030SRS (188030SRS)
- TOTO Trip Lever Assembly, Brass, 10-1/2" Size (THU068#CP)
- Riobel Handles, Levers & Controls