Shop All Handles, Levers & Controls
Riobel
Thermo Handle Coaxial Zo In Polished Nickel
Mfr # 1448PN
Zoro # G908460590
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 5.3 in
- Height 2.5 in
- Overall Width 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1448PN
- Zoro # G908460590
- UPC # 883186259161
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 5.3 in |
Height | 2.5 in |
Overall Width | 3.3 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- THRIFCO PLUMBING 1/4 90 St Ell Brass Barstock (5316022)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size 10 PK (6CTE6)
- SYNFLEX Tubing, 5/32 In OD, 500 Ft L, Black (1219-13004)
- ENERPAC Handle (Y402070)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295PN)
- T&S BRASS 4 in Cold Wrist Handle (B-WH4C-NS)
- KOHLER Purist R/T Vlv Trim W/Diverter, Lvr Hdl (T14501-4-2MB)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Polished Chrome (T-2303)
- MOEN Handle Kit, 172654 (172654)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-CP)
- Riobel Handles, Levers & Controls