Shop All Handles, Levers & Controls
Riobel
Thermo Handle Coaxial Cs Gs Tm Tq Vs In Chrome
Mfr # 1429C
Zoro # G908460712
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Width 2.6 in
- Length (In.) 4.9 in
- Height 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1429C
- Zoro # G908460712
- UPC # 883186431284
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.6 in |
Length (In.) | 4.9 in |
Height | 2.3 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Spout Deck Ecsutcheon (785-400JKCP)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF14801)
- DIXON Gate Valve, Single, 2-1/2 In NST (AHGV250F-I)
- KEENEY MFG 1-1/4 x 9" Flex 'N Fix Extension Tube (PP21205)
- KOHLER Components Ws Handle Set (77974-4-SN)
- KOHLER Valve Trim W/ Lever Handle For Transfer Valve, Requires Valve (T14491-4-BL)
- KOHLER Remote Dock (1245212)
- GROHE Universal Diverter Knob Chrome (47354000)
- MOEN Handle Kit, 172654BL (172654BL)
- AMERICAN STANDARD Solenoid Valve Body (A950503-0070A)
- PFISTER Pfister Ashfield Roman Tub Handles (Sold In Pairs) Brushed Nickel (HHL-YPLK)
- Riobel Kitchen Faucets & Accessories