Shop All Handles, Levers & Controls
Riobel
Thermo Handle Coax Cross Gn Ma Pr Rt In Polished Nickel
Mfr # 1658PN
Zoro # G908460491
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 2.55 in
- Overall Width 2.55 in
- Length (In.) 3.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1658PN
- Zoro # G908460491
- UPC # 883186239538
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 2.55 in |
Overall Width | 2.55 in |
Length (In.) | 3.54 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Single Handle Lever Stainless (H550SS)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Chrome (939290-CP)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 2 in Pipe Size (407020)
- CHERNE Pipe Plug, Pneumatic, 3 In (271713)
- NOOTREES Nootrees 280764 Virgin Ecoluxe Bamboo 3-Ply Toilet Tissue; 4 Rolls per Pack - 300 Sheet per Pack - Pack of 12 (280764)
- KOHLER Dtv+ Kohler Konnect Module (97999-NA)
- MOEN Handle Insert Kit (115033)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- KOHLER Handle Kit Assy (1124740-BN)
- MOEN Handle Kit, 221641 (221641)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- Riobel Handles, Levers & Controls