Shop All Handles, Levers & Controls
Riobel
Thermo Handle 2-Way Pa39 In Polished Nickel
Mfr # 1635PN
Zoro # G808460706
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Overall Width 2.63 in
- Length (In.) 2.5 in
- Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1635PN
- Zoro # G808460706
- UPC # 883186291598
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.63 in |
Length (In.) | 2.5 in |
Height | 1.75 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Mixing Cartridge (63233001)
- JONES STEPHENS Black Two-Hole Lift and Turn Conversion Kit (B5155BL)
- KOHLER Grand 12" Grab Bar (26549-CP)
- ZORO SELECT Water Heater Connector, SS, 24 In, 3/4 FIP (22N601)
- KOHLER Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout (14410-3-BL)
- MOEN Chrome/Polished Brass Replacement Handle Knob Insert (97448)
- T & S BRASS & BRONZE WORKS Equip 2-Handle Pull-Down Sprayer Kitchen Faucet in Polished Chrome (5PR-2S00)
- KOHLER Handle Assembly, Ws (1305886-4A-CP)
- MOEN Platinum Replacement Handle Knob Insert (97557PM)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-RGD)
- MOEN Handle Kit, 146781 (146781)
- Riobel Kitchen Faucets & Accessories