Shop All Handles, Levers & Controls
Riobel
Thermo Handle 2-Way Cross Pa In Brushed Gold
Mfr # 1-650BG
Zoro # G908460545
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Length (In.) 2.75 in
- Height 1.75 in
- Overall Width 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1-650BG
- Zoro # G908460545
- UPC # 824438637658
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 2.75 in |
Height | 1.75 in |
Overall Width | 2.38 in |
Details
Finish | Brushed Gold |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Partition Column, Cream, 4 in W (65-M0870453-9235)
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- KOHLER Valve Trim W/ Lever Handle For Transfer Valve, Requires Valve (T14491-4-BL)
- MOEN Handle Kit, 148820ORB (148820ORB)
- KOHLER Handle Assembly, Long (1407993-CP)
- TOWELS USA Temptrol Chrome Diverter Handle & Clip Kit (TO2971523)
- MOEN Handle Kit - (139885)
- DELTA Other Cam Assembly - Knob Handle - Mini-Bulk (RP188MBS)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- Riobel Handles, Levers & Controls