Shop All Toilet Paper Dispensers & Holders
Riobel
Squeegee Holder In Chrome
Mfr # 5225C
Zoro # G908584470
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Height 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 5225C
- Zoro # G908584470
- UPC # 883186217369
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2.3 in |
Length | 5 in |
Width | 3.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-OFF® Kitchen Degreaser, 16 oz Trigger Spray Bottle, Liquid (19200-97024)
- LUNDMARK Lambswool Wax Applicator (UNS4418)
- SCOTT Paper Towels 90 sheet 1 ply 1 pk (32896)
- SPRAYWAY No Scent Stainless Steel Cleaner 15 ounce oz Spray (SW148R)
- RIOBEL Paper Holder (PX3BG)
- SOLARIS PAPER Dispenser, Toilet Paper, Jumbo, 14.85inx10.47inx5.48in, BK (SOLD67033)
- CASCADES PRO Tandem C3 Jumbo Single Roll Bath Tissue (C382)
- RESIDENTIAL ESSENTIALS Residential Essentials 2508VB Standard Tissue Holder; Venetian Bronze (2508VB)
- BASICWISE White Freestanding Bathroom Toilet Paper Roll Holder with Storage and Extra Slot For Tissue Roll (QI004026.WT)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- Riobel Toilet Paper Dispensers & Holders