Shop All Faucet Accessories
Riobel
Spout Bo In Chrome
Mfr # 010-066C
Zoro # G308454946
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Length (In.) 6.7 in
- Height 2.5 in
- Width 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 010-066C
- Zoro # G308454946
- UPC # 883186365701
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 6.7 in |
Height | 2.5 in |
Width | 6.3 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Deluxe Framed Sliding Shower Door 43-7/8"–48-7/8" W X 70" H (5976-48S)
- DANCO Flapper For Eljer Titan (9D00088500)
- KOHLER Elate 5/16 Shower Door 75 1/2 X 65 5/8 (707616-8G81-MX)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- RIOBEL Volume Control Adaptor (7332)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- GOOD COOK KITCHEN TONGS SS RED 10"" (25888)
- KOHLER Magnet Kit (1356975)
- CENTRAL BRASS Stem Assembly (G-458-KR)
- MOEN Chateau Handle Adapter Kit (100223)
- KOHLER Pullout Hose (1280776)
- Riobel Faucet Accessories