Shop All Faucet Accessories
Riobel
Spout Base Zo In Chrome
Mfr # 014-046C
Zoro # G508437466
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 2.4 in
- Height 2.4 in
- Overall Length (In.) 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 014-046C
- Zoro # G508437466
- UPC # 883186332789
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 2.4 in |
Height | 2.4 in |
Overall Length (In.) | 2.6 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780446)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- RIOBEL Volume Control Adaptor (7332)
- NEOPERL Kitchen Swivel, Regular Dual Thread (2142905)
- MOEN Side_Spray_Kit (168666)
- HOMESTEAD 2909405 0.5 in. Mushroom Plug Button (HO613375)
- DELTA Delta Decal - Hot/Cold Indicator - 17 Series (RP28598)
- MOEN Monticello Handle Adapter Kit (100561)
- Riobel Faucet Accessories