Shop All Faucet Accessories
Riobel
Spare Parts Hot Left Lavatroy Spindle Supply Line
Mfr # S0-520-R
Zoro # G208584774
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.7 in
- Overall Length (In.) 6.7 in
- Height 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # S0-520-R
- Zoro # G208584774
- UPC # 883186526928
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 6.7 in |
Overall Length (In.) | 6.7 in |
Height | 2.4 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 2"" SPIGXFPT (PVC00105X0800)
- AMERICAN STANDARD Adhesive 30ft (9330.014)
- KOHLER Trip Lever, Lh (25986-L-BV)
- ZURN Repair kit, Z1330-C, Z1330-C-BFP, Z1333-C (HYD-RK-Z1330-C/33-C)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- PREMIER Pull Down Spray Assembly in Chrome (3562244)
- BK RESOURCES Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free (XRK-BKF-HB-G)
- MOEN Stem Extension Kit (94773)
- KOHLER Spray Head Kit (1357001-2BZ)
- KOHLER Forte Transfer Valve Trim, Valve Not (T10290-4-BN)
- BK RESOURCES Pre-Rinse Spring, Pre-Rinse Hose Spring Replacement (BK-PR-SPRING)
- Riobel Faucet Accessories