Shop All Faucet Accessories
Riobel
Spare Parts Cold Right Lavatroy Spindle Supply Line
Mfr # S0-520-B
Zoro # G508584771
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4 in
- Overall Length (In.) 6.7 in
- Width 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # S0-520-B
- Zoro # G508584771
- UPC # 883186526911
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 2.4 in |
Overall Length (In.) | 6.7 in |
Width | 6.7 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Water Saver Spray Face (281178)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- RHEEM Pilot Assembly Replacement Kit, 3-5/16" H (SP20792)
- DELTA Delta Victorian Stabilization Plate (RP37490)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- COMPONENT HARDWARE Dipper Well Faucet Only Brass Chrome Plated 1.33GPM (KL22-3100)
- MOEN Kit, O-Ring, Spout (117)
- DELTA Trim Sleeve, Diverter RP51916 Chr (RP51916)
- STENS Oil Filter 120-523 For Kohler 12 050 01-S (120-523)
- KOHLER Spray Assembly (1431824-BL)
- ZURN JP2620-PL-KIT - Polyethylene Leg Set wit (JP2620-STEEL-LEG-KIT)
- Riobel Faucet Accessories