Shop All Faucet Accessories
Riobel
Spare Parts Back Plate Assembly Service Kit
Mfr # S5948
Zoro # G208584736
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Overall Length (In.) 6.5 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # S5948
- Zoro # G208584736
- UPC # 883186528458
- Country of Origin Italy
- Category Faucet Accessories
Dimensions
Height | 3.5 in |
Overall Length (In.) | 6.5 in |
Width | 5.5 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z826F1-XL-3F)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- CIRCLE SEAL Stainless 3/8In Npt Check Valve (232T-3PP)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- RIOBEL Hidden Kitchen Hand Spray (4381)
- RIOBEL Volume Control Adaptor (7332)
- ELKAY 3-Hole Deck Plate/Escutcheon, Black Stainless (BK) (LK134BK)
- MOEN Faucet Parts (141941)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Weight: 1.84 (0331-3/8)
- MOEN Wand Kit 1.5 Srs (173137SRS)
- SLOAN Plumbing Tube H534 Cp Casing Tube 1 3/8 X 36 Long (0308587PK)
- Riobel Faucet Accessories