Shop All Faucet Aerators
Riobel
Spare Parts Aerator Rectangular
Mfr # S6-641
Zoro # G008465488
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5 in
- Height 2.5 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # S6-641
- Zoro # G008465488
- UPC # 883186514871
- Country of Origin China
- Category Faucet Aerators
Dimensions
Length (In.) | 2.5 in |
Height | 2.5 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- PARKER Nut and Acetal Sleeve, Brass, Compression, 1/4 in Tube Opening Diameter, 10 Pack (61P-4)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- MOEN Aerator (CA3919)
- MOEN Aerator Kit in Matte Black (181080BL)
- KOHLER Aerator, Medium, 1.2 Gpm (1268818)
- MOEN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (3919)
- KOHLER Aerator Kit (1297234-CP)
- CHICAGO FAUCET Aerator, Econo-Flo, Leadfree For - Part# Cgfte2605 (CGFTE2605)
- KISSLER 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Metal, 6 PK (83-6015)
- Riobel Faucet Aerators