Shop All Faucet Aerators
Riobel
Spare Parts Aerator Kit Perlator
Mfr # S6-518
Zoro # G608464744
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Height 2.5 in
- Length (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # S6-518
- Zoro # G608464744
- UPC # 883186481609
- Country of Origin China
- Category Faucet Aerators
Dimensions
Height | 2.5 in |
Length (In.) | 2.5 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Spray (1309218-2MB)
- BESTCARE Ligature Resistant Toilet, 1.6 gpf, Floor Mount, Elongated, White (WH2142-2802-1.6)
- ZORO SELECT 2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71108)
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- PLUMB PAK Faucet Aerator Dual Thread (PP28002)
- KOHLER Washer, Aerator (78783)
- LARSEN SUPPLY CO 15/16 Dual Chr Aerator (09-1013)
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E3VPJKABCP)
- NEOPERL 1.75 gpm Aerator Adapter 1.75 gpm, Chrome, Brass (5504305)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509005)
- Riobel Faucet Aerators