Shop All Plumbing Parts
Riobel
Small Us Piece Chest
Mfr # 9951
Zoro # G608598029
product price: $2,184.99
/ea
Free Shipping & Returns
$2,184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.29 in
- Application Bathroom
- Height (In.) 1.96 in
- Width (In.) 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 9951
- Zoro # G608598029
- UPC # 883186330679
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 6.29 in |
Height (In.) | 1.96 in |
Width (In.) | 4.33 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNE06)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG08)
- PLASTIC TRENDS Plastic Trends G304 PVC Gasketed SDR Sewer Wye 4 in. (48109)
- RIOBEL Balancing Spool With Check Valve (405-010)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- ASCO Rebuild Kit For 8222 (304031-MO)
- ZURN Aquaflush® high efficiency Flushometer (Z6000PL-HET-YK)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ASCO Rebuild Kit (302798)
- LESSO AMERICA Lesso LP400-040 Sanitary Pipe Tee, 4 in, Hub, PVC, White (LP400-040B)
- Riobel Plumbing Parts & Accessories