Shop All Plumbing Parts
Riobel
Sleeve And O-Ring For Coaxial Valve In Polished Nickel
Mfr # 5959PN
Zoro # G908769747
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6 in
- Height (In.) 2.4 in
- Width (In.) 6.1 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 5959PN
- Zoro # G908769747
- UPC # 883186416366
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 6.6 in |
Height (In.) | 2.4 in |
Width (In.) | 6.1 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-BL)
- LEGEND VALVE 2" 603 THREADED ADAPTORS (201-228)
- ZORO SELECT Flange, Steel, Socket Weld, 1/2" Pipe Size (BULK-PF-521)
- ZORO SELECT 1" Sweat Brass Ball Valve with Drain Inline (107-555)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- 3M Ranger Wire Connectors (512)
- LESSO AMERICA Lesso LP401-337 Reducing Sanitary Tee, 3 x 3 x 1-1/2 in, Hub, PVC (LP401-337B)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- ACORN CONTROLS Strainer Check Stop Sub-Assembly (2570-011-001)
- ZURN Greasetrap, Flow Control, 20 gpm, 2" No-Hub (GT2700-20-2NH)
- Riobel Plumbing Parts & Accessories