Shop All Plumbing Parts
Riobel
Sleeve 51 23 45 44 46 47 88 In Brushed Nickel
Mfr # 053-004BN
Zoro # G608598104
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Length 2.63 in
- Height (In.) 2 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 053-004BN
- Zoro # G608598104
- UPC # 883186359052
- Country of Origin China
- Category Plumbing Parts
Dimensions
Width (In.) | 2 in |
Length | 2.63 in |
Height (In.) | 2 in |
Details
Finish | Brushed Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System (8857-7)
- MOEN M-Pact Posi-Temp(R) 1/2" Cc Connection w/Pressure Balancing (2520)
- MOEN Dispenser Pump And Head Assemb - (96469)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- STA-RITE Seal Plate (C3-184P)
- RINNAI Hydronic Air Handler, 60 MBH, w/ Circulator (AH166CP)
- ZURN Mixing plug/cap for Z6950-XL-IM (P6950-XL-C)
- DANCO Danco 9D00088246 Certain Seal Flapper Tank Balls - Flappers (4337259)
- JONES STEPHENS 3/4 in. - 1 in. x 20 in. Flat Copper Plated Bracket HOLDRITE #102-18 (B00004)
- Riobel Plumbing Parts