Shop All Plumbing Parts
Riobel
Sleeve 23454447 For Reflet In Chrome
Mfr # S053-177C
Zoro # G708598073
original price:
$121.00
10% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2 in
- Length 3.03 in
- Application Bathroom
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # S053-177C
- Zoro # G708598073
- UPC # 883186525181
- Country of Origin China
- Category Plumbing Parts
Dimensions
Width (In.) | 2 in |
Length | 3.03 in |
Height (In.) | 2 in |
Details
Finish | Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K KITCHEN FAUCT VLV KHLR (GP1093674)
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- KOHLER Pop-Up Lav Drain W/Overflow, Exposed (7114-A-2MB)
- KOHLER Components Double Towel Arm (78379-BL)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- DOUBLE HH MFG 1/4X2-1/4 WIRELOCK PIN (21971)
- SLOAN Fixture Wall Metal Push Button (HY100A-1)
- JONES STEPHENS CP Brass, Threaded, 20 Gauge, 1-1/4" x 12" (P38080)
- ZSI Weld Plate, Fits Brand ZSI, Stainless Steel (SWP3SS)
- ACORN CONTROLS Solenoid Bonnet (2570-061-000)
- Riobel Plumbing Parts & Accessories