Shop All Bathroom Sink Faucets
Riobel
Single Hole Lavatory Faucet
Mfr # ZS01BN
Zoro # G601871624
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Type Deck
- Flow Rate 1.5 GPM
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ZS01BN
- Zoro # G601871624
- UPC # 883186037585
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 1 |
Mounting Type | Deck |
Flow Rate | 1.5 GPM |
Type | Bathroom Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Anti-Siphon Sillcock (17P-12-MH)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (835-101SR)
- LEGEND VALVE 1/4" x 6" 304 SS NIPPLE (304-030)
- JMF INVERTED FLARE 3/8X1/4""B (4213344)
- RIOBEL Wall Mount Widespread Valve (RH360)
- RIOBEL Single Hole Lavatory Faucet (EQS01C)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-CP)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- Riobel Bathroom Sink Faucets