Shop All Bathroom Sink Faucets
Riobel
Single Hole Lavatory Faucet
Mfr # SA01C
Zoro # G001871750
product price: $448.50
/ea
Free Shipping & Returns
$448.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Type Deck
- Flow Rate 1 GPM
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # SA01C
- Zoro # G001871750
- UPC # 883186039701
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 1 |
Mounting Type | Deck |
Flow Rate | 1 GPM |
Type | Bathroom Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, Poly, 80 gpm, 5m, PK10 (G1PE5-Q)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690452)
- PLASTIC TRENDS CAP PVC S&D 6"" SOLV WELD (P1606)
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP14X112)
- RIOBEL Single Hole Lavatory Faucet (RU01C)
- RIOBEL 8" Square Lavatory Faucet Assembly (RUSQ08LBK)
- RIOBEL Single Hole Lavatory Faucet (CIS01C)
- RIOBEL Wall Mount Widespread Valve (RH360)
- RIOBEL 8" Lavatory Faucet (MMRD08LBNBK)
- RIOBEL Single Hole Lavatory Faucet (RU01C-10)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZABCP)
- Riobel Bathroom Sink Faucets